text.skipToContent text.skipToNavigation

Facom XZN Impact Bit Socket 8mm 1/2" Drive CrMoV Steel Manganese Phosphate 50mm


Article number 6K168232
Dimension (mm) 8
Brand Facom
Weight per piece (g) 65
Commodity code
Type XZN Impact Bit Socket
Packed per 1

Specifications

Dimension (mm) 8
Brand Facom
Weight per piece (g) 65
Commodity code
Type XZN Impact Bit Socket

Article numbers

Article number 6K168232
EAN 3662424014581
UBB 500638216852
UNSPSC 27111704
Manufacturer article nr  NSV.8
Do not close this page. This message will disappear, when the page is fully loaded.