text.skipToContent text.skipToNavigation

Facom Impact Socket 70mm Hex 43mm Depth 1-1/2" Drive 100mm


Article number 7P519958
Wrench width (mm) 70
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 43
Brand Facom
Packed per 1

Specifications

Wrench width (mm) 70
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 43
Brand Facom
Weight per piece (g) 3681
Commodity code
Type Impact Socket

Article numbers

Article number 7P519958
EAN 3148516570291
UBB 500638040872
UNSPSC 27111704
Manufacturer article nr  NG.70A
Do not close this page. This message will disappear, when the page is fully loaded.