text.skipToContent text.skipToNavigation

Facom Impact Socket 36mm Hex 21.5mm Depth 3/4" Drive 85mm


Article number 0C573432
Wrench width (mm) 36
Length (m) 85
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 21.5
Brand Facom
Packed per 1

Specifications

Wrench width (mm) 36
Length (m) 85
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 21.5
Brand Facom
Weight per piece (g) 774
Commodity code
Type Impact Socket

Article numbers

Article number 0C573432
EAN 3662424014222
UBB 500638065614
UNSPSC 27111704
Manufacturer article nr  NKD.36L
Do not close this page. This message will disappear, when the page is fully loaded.