text.skipToContent text.skipToNavigation

Fabory Security Post Orange/White 80 x 750mm


Article number 8D116571
Mounting method Bottom mounting
Design Other
Diameter 80
With mounting material No
With reflective striping No
With polka dot No
With stripe Yes
Packed per 1

Specifications

Mounting method Bottom mounting
Design Other
Diameter 80
With mounting material No
With reflective striping No
With polka dot No
With stripe Yes
Brand Fabory approved vendor
Weight per piece (g) 1490
Commodity code
Type Security Post

Article numbers

Article number 8D116571
EAN 4250410121215
UBB 500583402614
UNSPSC 27110000
Manufacturer article nr  12212 FP
Do not close this page. This message will disappear, when the page is fully loaded.