text.skipToContent text.skipToNavigation

Fabory Gas Hose Rubber 9mm Dia 5m Length


Article number 3F494553
Diameter
Length
Design Straight/angled
Connection 1 Other
Connection 2 Other
Quality class Other
Length (m) 5000
Packed per 1

Specifications

Diameter 6 / 9 mm
Length 5 m
Design Straight/angled
Connection 1 Other
Connection 2 Other
Quality class Other
Length (m) 5000
Material Rubber
Colour of coating Other
With sealing rings/gaskets No
Suitable for compressed air No
Inner diameter hose (mm) 9
Suitable for cooled water No
Suitable for tap water No
Suitable for central heating water No
Suitable for oil No
Material of braiding Other
Nominal diameter connection 1 Other
Nominal diameter hose Other
With braiding No
Type of coating None
Material connection 1 Brass
Material connection 2 Brass
Material quality connection 1 Other
Material quality connection 2 Other
GDV approved No
VA approved No
Type approval according to BBR/EKS No
Brand Fabory approved vendor
Thickness 0
Weight per piece (g) 2540
Info 1/4″ RH / 3/8″ LH
Commodity code
Type Gas Hose

Article numbers

Article number 3F494553
UBB 500719292491
UNSPSC 27110000
Manufacturer article nr  13/37 - 5 SE
Do not close this page. This message will disappear, when the page is fully loaded.