text.skipToContent text.skipToNavigation

Ewo Threaded nozzle brass external thread G 1/4 inch LW 9


Article number 5D491971
Wrench width (mm) 17
Material Brass
Bend angle (°) 45
Standard None
With safety collar Yes
Diameter, hose connector (mm) 9
Size of threaded connection (inch) 1/4 inch
Packed per 10
Full Box only

Specifications

Wrench width (mm) 17
Material Brass
Bend angle (°) 45
Standard None
With safety collar Yes
Diameter, hose connector (mm) 9
Size of threaded connection (inch) 1/4 inch
Size of threaded connection (mm) 13.16
Nominal diameter hose 1/4 inch (8)
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Ewo
Weight per piece (g) 30
Commodity code

Article numbers

Article number 5D491971
EAN 4030875000542
UBB 500582400650
UNSPSC 31162401
Manufacturer article nr  113-40A
Do not close this page. This message will disappear, when the page is fully loaded.