text.skipToContent text.skipToNavigation

Ewo Double threaded nipple brass external thread G 1/4 internal thread G 3/8


Article number 4E663518
Design 1-part
Wrench width (mm) 22
Connection 1 Internal thread cylindrical BSPP-G (ISO 228-1)
Connection 2 External thread cylindrical BSPP-G (ISO 228-1)
Length (m) 27
Surface protection connection 1 Other
Surface treatment connection 1 Other
Packed per 10
Full Box only

Specifications

Design 1-part
Wrench width (mm) 22
Connection 1 Internal thread cylindrical BSPP-G (ISO 228-1)
Connection 2 External thread cylindrical BSPP-G (ISO 228-1)
Length (m) 27
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Surface treatment connection 2 Other
Max. operating pressure at max. medium temperature (bar) 63
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 1/4 inch (8)
Eccentric No
With drain No
With de-aerator No
With buffer stud No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing No
Fluid temperature (continuous) -10-90
Nominal diameter connection 1 3/8 inch (10)
High tensile strength No
System-specific No
Material connection 1 Brass
Material connection 2 Brass
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No
Brand Ewo
Weight per piece (g) 30
Commodity code

Article numbers

Article number 4E663518
EAN 4030875100006
UBB 500582031547
UNSPSC 40141734
Manufacturer article nr  185.153
Do not close this page. This message will disappear, when the page is fully loaded.