text.skipToContent text.skipToNavigation

Elevator tripod 0.78-2.03 m 6 kg NEDO


Article number 4J971086
Length
Weight 6000
Adjustable Yes
Material Aluminium
Transport length (cm) 102
Spindle version No
Adjustable middle column Yes
Packed per 1

Specifications

Length 1.02 m
Weight 6000
Adjustable Yes
Material Aluminium
Transport length (cm) 102
Spindle version No
Adjustable middle column Yes
Tripod head Other
Clamp method tripod legs Quick release
Working height (cm) 78 - 203
Brand Nedo
Weight per piece (g) 4
Commodity code

Article numbers

Article number 4J971086
EAN 4016054119892
UBB 500582091772
UNSPSC 45121602
Manufacturer article nr  210616
Do not close this page. This message will disappear, when the page is fully loaded.