text.skipToContent text.skipToNavigation

Eichner Magnetic tape width 50 mm, length 10 m red


Article number 2M545131
Length belt/tape/tie (mm) 10000
Tape colour Red
Band width (mm) 50
Brand EICHNER
Weight per piece (g) 1480
Commodity code
Packed per 1

Specifications

Length belt/tape/tie (mm) 10000
Tape colour Red
Band width (mm) 50
Brand EICHNER
Weight per piece (g) 1480
Commodity code

Article numbers

Article number 2M545131
EAN 4052301086302
UBB 500581439477
UNSPSC 44111908
Manufacturer article nr  9218-08022
Do not close this page. This message will disappear, when the page is fully loaded.