text.skipToContent text.skipToNavigation

Durable Combination cigarette bin dm260xH620mm anthracite sheet steel


Article number 4Z372325
Diameter
Design Floor standing
Height 620
Diameter 260
Material Aluminium
Brand Durable
Height (mm) 3
Packed per 1

Specifications

Diameter 260 mm
Design Floor standing
Height 620
Diameter 260
Material Aluminium
Brand Durable
Height (mm) 3
Weight per piece (g) 6000
Commodity code

Article numbers

Article number 4Z372325
EAN 4005546989044
UBB 500582282926
UNSPSC 27110000
Manufacturer article nr  333058
Do not close this page. This message will disappear, when the page is fully loaded.