text.skipToContent text.skipToNavigation

Durable Combination cigarette bin dm250xH630mm silver sheet steel


Article number 9C968064
Diameter
Design Floor standing
Height 630
Diameter 250
Material Aluminium
Brand Durable
Height (mm) 3
Packed per 1

Specifications

Diameter 250 mm
Design Floor standing
Height 630
Diameter 250
Material Aluminium
Brand Durable
Height (mm) 3
Weight per piece (g) 4240
Commodity code

Article numbers

Article number 9C968064
EAN 4005546989129
UBB 500583771315
UNSPSC 27110000
Manufacturer article nr  333223
Do not close this page. This message will disappear, when the page is fully loaded.