text.skipToContent text.skipToNavigation

Drawer divider material front height 200 mm 2 longitudinal/6 transverse dividers


Article number 4H215083
Design Other
Height 200
Length (m) 450
Material Other
Brand Fabory approved vendor
Weight per piece (g) 4680
Commodity code
Packed per 1

Specifications

Design Other
Height 200
Length (m) 450
Material Other
Brand Fabory approved vendor
Weight per piece (g) 4680
Commodity code

Article numbers

Article number 4H215083
EAN 4050413003590
UBB 500582054564
UNSPSC 27110000
Manufacturer article nr  118A
Do not close this page. This message will disappear, when the page is fully loaded.