text.skipToContent text.skipToNavigation

Drawer divider material front height 150 mm 4 longitudinal/8 transverse dividers


Article number 2W874442
Design Other
Height 150
Length (m) 900
Material Other
Brand Fabory approved vendor
Weight per piece (g) 3610
Commodity code
Packed per 1

Specifications

Design Other
Height 150
Length (m) 900
Material Other
Brand Fabory approved vendor
Weight per piece (g) 3610
Commodity code

Article numbers

Article number 2W874442
EAN 4050413086340
UBB 500581571113
UNSPSC 27110000
Manufacturer article nr  154BLH150A
Do not close this page. This message will disappear, when the page is fully loaded.