text.skipToContent text.skipToNavigation

Drawer divider material front height 150 mm 2 longitudinal/4 transverse dividers


Article number 0R900817
Design Other
Height 150
Length (m) 600
Material Other
Brand Fabory approved vendor
Weight per piece (g) 3270
Commodity code
Packed per 1

Specifications

Design Other
Height 150
Length (m) 600
Material Other
Brand Fabory approved vendor
Weight per piece (g) 3270
Commodity code

Article numbers

Article number 0R900817
EAN 4050413086333
UBB 500573843025
UNSPSC 27110000
Manufacturer article nr  146BLH150A
Do not close this page. This message will disappear, when the page is fully loaded.