text.skipToContent text.skipToNavigation

Drawer divider material front height 100-125 mm 4 longitudinal/8 transverse divi


Article number 1N018085
Design Other
Height 125
Length (mm) 900
Material Other
Brand Fabory approved vendor
Commodity code
Packed per 1

Specifications

Design Other
Height 125
Length (mm) 900
Material Other
Brand Fabory approved vendor
Commodity code

Article numbers

Article number 1N018085
EAN 4050413071193
UBB 500581116216
UNSPSC 27110000
Manufacturer article nr  154BLH100A
Do not close this page. This message will disappear, when the page is fully loaded.