text.skipToContent text.skipToNavigation

Drawer divider material front height 100-125 mm 2 longitudinal/4 transverse divi


Article number 3E654509
Design Other
Height 100
Length (m) 736
Material Other
Brand Fabory approved vendor
Weight per piece (g) 2200
Commodity code
Packed per 1

Specifications

Design Other
Height 100
Length (m) 736
Material Other
Brand Fabory approved vendor
Weight per piece (g) 2200
Commodity code

Article numbers

Article number 3E654509
EAN 4050413004238
UBB 500581686622
UNSPSC 27110000
Manufacturer article nr  146BLH100A
Do not close this page. This message will disappear, when the page is fully loaded.