text.skipToContent text.skipToNavigation

Doormat striped anthracite polypropylene L600xW800xT5mm


Article number 4W117949
Width 800
Length (m) 600
Material Plastic
Suitable for exterior use No
Brand Fabory approved vendor
Weight per piece (g) 1120
Commodity code
Packed per 1

Specifications

Width 800
Length (m) 600
Material Plastic
Suitable for exterior use No
Brand Fabory approved vendor
Weight per piece (g) 1120
Commodity code

Article numbers

Article number 4W117949
EAN 8712088550101
UBB 500582259007
UNSPSC 46180000
Manufacturer article nr  5501601007
Do not close this page. This message will disappear, when the page is fully loaded.