text.skipToContent text.skipToNavigation

Doormat striped anthracite polypropylene L400xW600xT5mm


Article number 9E509211
Colour Other
Width 600
Length (mm) 400
Material Plastic
Suitable for exterior use No
Non slip Yes
Brand Fabory approved vendor
Packed per 1

Specifications

Colour Other
Width 600
Length (mm) 400
Material Plastic
Suitable for exterior use No
Non slip Yes
Brand Fabory approved vendor
Commodity code

Article numbers

Article number 9E509211
EAN 8712088550170
UBB 500583773964
UNSPSC 46180000
Manufacturer article nr  5501402007
Do not close this page. This message will disappear, when the page is fully loaded.