text.skipToContent text.skipToNavigation

Doormat open ring black rubber L500xW800xT22mm


Article number 4N445474
Width 800
Thickness (mm) 22
Length (m) 500
Material Rubber
Suitable for exterior use Yes
Brand Fabory approved vendor
Weight per piece (g) 3160
Packed per 1

Specifications

Width 800
Thickness (mm) 22
Length (m) 500
Material Rubber
Suitable for exterior use Yes
Brand Fabory approved vendor
Weight per piece (g) 3160
Commodity code

Article numbers

Article number 4N445474
EAN 8712088350572
UBB 500582147558
UNSPSC 46180000
Manufacturer article nr  3502506007
Do not close this page. This message will disappear, when the page is fully loaded.