text.skipToContent text.skipToNavigation

Doormat anthracite polypropylene L600xW900xT5mm


Article number 1G918503
Width 900
Thickness (mm) 7
Length (m) 600
Material Plastic
Suitable for exterior use No
Brand Fabory approved vendor
Weight per piece (g) 1160
Packed per 1

Specifications

Width 900
Thickness (mm) 7
Length (m) 600
Material Plastic
Suitable for exterior use No
Brand Fabory approved vendor
Weight per piece (g) 1160
Commodity code

Article numbers

Article number 1G918503
EAN 8712088549013
UBB 500581075537
UNSPSC 46180000
Manufacturer article nr  5491603007
Do not close this page. This message will disappear, when the page is fully loaded.