text.skipToContent text.skipToNavigation

Doormat anthracite polypropylene L1350xW2000xT5mm


Article number 5E345884
Width 2000
Thickness (mm) 7
Length (m) 1350
Material Plastic
Suitable for exterior use No
Brand Fabory approved vendor
Weight per piece (g) 6440
Packed per 1

Specifications

Width 2000
Thickness (mm) 7
Length (m) 1350
Material Plastic
Suitable for exterior use No
Brand Fabory approved vendor
Weight per piece (g) 6440
Commodity code

Article numbers

Article number 5E345884
EAN 8712088020864
UBB 500582385646
UNSPSC 46180000
Manufacturer article nr  5491135007
Do not close this page. This message will disappear, when the page is fully loaded.