text.skipToContent text.skipToNavigation

Door/information sign W149xH148.5 mm DURABLE


Article number 5P554800
Width 149
Height 148.5
Quality class ABS
Material Other
Type of fastening Glue
Brand Durable
Height (mm) 5
Packed per 1

Specifications

Width 149
Height 148.5
Quality class ABS
Material Other
Type of fastening Glue
Brand Durable
Height (mm) 5
Weight per piece (g) 160
Width (mm) 3
Commodity code

Article numbers

Article number 5P554800
EAN 4005546404684
UBB 500582524418
UNSPSC 27110000
Manufacturer article nr  486237
Do not close this page. This message will disappear, when the page is fully loaded.