text.skipToContent text.skipToNavigation

Dispensing pump plastic f. 8000 339 366 GREVEN


Article number 1U203127
Height 335
Length (m) 135
Electrical connection Other
Material of connection Other
Material dosing head Other
Material quality dosing head Other
Material membrane Other
Packed per 1

Specifications

Height 335
Length (m) 135
Electrical connection Other
Material of connection Other
Material dosing head Other
Material quality dosing head Other
Material membrane Other
Material pump casing Stainless steel
Material quality pump casing Other
Type of non-return valve Other
Adjustable stroke length No
Material quality connection Other
Brand Greven
Weight per piece (g) 200
Commodity code

Article numbers

Article number 1U203127
EAN 4260029178043
UBB 500581220992
UNSPSC 40151505
Manufacturer article nr  13520002
Do not close this page. This message will disappear, when the page is fully loaded.