text.skipToContent text.skipToNavigation

Cordon tape imprint: Caution District heating pipe width 40 mm length 250 m MULTICOLL


Article number 0B131640
Colour Yellow
Width 40
Imprint Text/symbols
Length (m) 250
Meaning of the imprint Other
Brand Multicoll
Weight per piece (g) 1020
Packed per 1

Specifications

Colour Yellow
Width 40
Imprint Text/symbols
Length (m) 250
Meaning of the imprint Other
Brand Multicoll
Weight per piece (g) 1020
Commodity code

Article numbers

Article number 0B131640
EAN 4054773030920
UBB 500573609897
UNSPSC 46161507
Manufacturer article nr  15 015 040 250 01 0019
Do not close this page. This message will disappear, when the page is fully loaded.