text.skipToContent text.skipToNavigation

Bucket 10 l plastic colour sorted metal handle


Article number 8G493712
With carrying handle Yes
Volume (ml) 10000
Material Plastic
With meter scale No
With line No
Fire bucket No
Brand Fabory approved vendor
Packed per 1

Specifications

With carrying handle Yes
Volume (ml) 10000
Material Plastic
With meter scale No
With line No
Fire bucket No
Brand Fabory approved vendor
Weight per piece (g) 249
Commodity code

Article numbers

Article number 8G493712
EAN 4250560506665
UBB 500583448260
UNSPSC 24102103
Manufacturer article nr  737350
Do not close this page. This message will disappear, when the page is fully loaded.