text.skipToContent text.skipToNavigation

Bs Rollen Puncture Proof Wheel 400mm Plastic 200kg


Article number 8K820883
Width 100
Diameter 400
Payload 200
Wheel model Other
Material tread Other
Hub length (mm) 75
Bearing Needle roller bearing
Packed per 1

Specifications

Width 100
Diameter 400
Payload 200
Wheel model Other
Material tread Other
Hub length (mm) 75
Bearing Needle roller bearing
Type of tyre Outer tyre
Brand Bs rollen
Commodity code
Type Puncture Proof Wheel

Article numbers

Article number 8K820883
EAN 4021885102876
UBB 500583513592
UNSPSC 31162701
Manufacturer article nr  D16.400
Do not close this page. This message will disappear, when the page is fully loaded.