text.skipToContent text.skipToNavigation

Bs Rollen Puncture Proof Wheel 260mm Plastic 160kg


Article number 6K142713
Width 85
Diameter 260
Payload 160
Wheel model Other
Material tread Other
Hub length (mm) 75
Bearing Needle roller bearing
Packed per 1

Specifications

Width 85
Diameter 260
Payload 160
Wheel model Other
Material tread Other
Hub length (mm) 75
Bearing Needle roller bearing
Type of tyre Outer tyre
Brand Bs rollen
Commodity code
Type Puncture Proof Wheel

Article numbers

Article number 6K142713
EAN 4021885107932
UBB 500582801113
UNSPSC 31162702
Manufacturer article nr  D16.260
Do not close this page. This message will disappear, when the page is fully loaded.