text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bs Rollen Gate stay castor wheel dm 80 mm load cap. 50 kg


Article number 2E202011
Width 45
Plate width (mm) 45
Diameter mounting hole (mm) 8
Max. bearing capacity (kg) 50
Assembly height (mm) 91
Type of bearing Other
Material of roller Plastic
Packed per 1

Specifications

Width 45
Plate width (mm) 45
Diameter mounting hole (mm) 8
Max. bearing capacity (kg) 50
Assembly height (mm) 91
Type of bearing Other
Material of roller Plastic
Material of suspension Other
Steerable No
Plate length (mm) 115
Roll diameter (mm) 80
Brand Bs rollen
Weight per piece (g) 320
Commodity code

Article numbers

Article number 2E202011
EAN 4021885062828
UBB 500581357372
UNSPSC 31162701
Manufacturer article nr  E31.081
Do not close this page. This message will disappear, when the page is fully loaded.