text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Brennenstuhl Automatic Cable Reel H05VV-F 3G1.5 9m Black 135 x 300 x 215mm


Article number 0U640596
Core cross section (mm²) 1.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 0
Cable length (m) 11
Material housing Plastic
Number of cores 3
Automatic cable winding Yes
Packed per 1

Specifications

Core cross section (mm²) 1.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 0
Cable length (m) 11
Material housing Plastic
Number of cores 3
Automatic cable winding Yes
With mounting frame No
With thermal protection Yes
Brand Brennenstuhl
Weight per piece (g) 2995
Commodity code

Article numbers

Article number 0U640596
EAN 4007123630554
UBB 500651457292
UNSPSC 26121635
Manufacturer article nr  1241024300
Do not close this page. This message will disappear, when the page is fully loaded.