text.skipToContent text.skipToNavigation

Bott Tool clamp diameter 19 mm galvanised suitable for pegboards 5/bag


Article number 9T590181
Colour Steel
Width 30
Height 60
Depth 46
Type of accessories/components Tool Holder
Diameter 25
Material Steel
Packed per 1

Specifications

Colour Steel
Width 30
Height 60
Depth 46
Type of accessories/components Tool Holder
Diameter 25
Material Steel
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting Yes
Screw mounting Yes
Brand Bott
Weight per piece (g) 92
Commodity code

Article numbers

Article number 9T590181
EAN 4025002161104
UBB 500584001803
UNSPSC 27112809
Manufacturer article nr  14013067
Do not close this page. This message will disappear, when the page is fully loaded.