text.skipToContent text.skipToNavigation

Bott Tool clamp diameter 16 mm galvanised suitable for pegboards 5/bag


Article number 1N035064
Colour Steel
Width 28
Height 60
Depth 32
Type of accessories/components Tool Holder
Diameter 19
Material Steel
Packed per 1

Specifications

Colour Steel
Width 28
Height 60
Depth 32
Type of accessories/components Tool Holder
Diameter 19
Material Steel
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting Yes
Screw mounting Yes
Brand Bott
Weight per piece (g) 88
Commodity code

Article numbers

Article number 1N035064
EAN 4025002161098
UBB 500581116471
UNSPSC 27112809
Manufacturer article nr  14013065
Do not close this page. This message will disappear, when the page is fully loaded.