text.skipToContent text.skipToNavigation

Bott Round holder diameter 40 mm galvanised suitable for pegboards 5/bag


Article number 1N633041
Colour Steel
Width 60
Height 60
Depth 60
Type of accessories/components Tool Holder
Diameter 40
Material Steel
Packed per 1

Specifications

Colour Steel
Width 60
Height 60
Depth 60
Type of accessories/components Tool Holder
Diameter 40
Material Steel
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting Yes
Screw mounting Yes
Brand Bott
Weight per piece (g) 280
Commodity code

Article numbers

Article number 1N633041
EAN 4025002161258
UBB 500581130720
UNSPSC 27112809
Manufacturer article nr  14011016
Do not close this page. This message will disappear, when the page is fully loaded.