text.skipToContent text.skipToNavigation

Bosch Self Cut Speed spade bit 38 x 152 mm


Article number 9X038292
Total length (mm) 152
Shaft diameter (mm) 6.35
Diameter drill (mm) 38
Usable length (m) 100
Brand Bosch
Weight per piece (g) 70
Commodity code
Packed per 1

Specifications

Total length (mm) 152
Shaft diameter (mm) 6.35
Diameter drill (mm) 38
Usable length (m) 100
Brand Bosch
Weight per piece (g) 70
Commodity code

Article numbers

Article number 9X038292
EAN 6949509245281
UNSPSC 27112836
Manufacturer article nr  2608902105
Do not close this page. This message will disappear, when the page is fully loaded.