text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bosch Sanding paper roll J450 Exp 93 x 5 G320


Article number 3N208521
Width 93
Length (m) 5000
Suitable for metal No
Suitable for wood Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
Packed per 1

Specifications

Width 93
Length (m) 5000
Suitable for metal No
Suitable for wood Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
Brand Bosch
Weight per piece (g) 238
Commodity code

Article numbers

Article number 3N208521
EAN 3165140912488
UBB 500679482785
UNSPSC 27112700
Manufacturer article nr  2608621463
Do not close this page. This message will disappear, when the page is fully loaded.