text.skipToContent text.skipToNavigation

Bosch Rotary hammer with SDS plus GBH18V-28F


Article number 2X580612
Nominal voltage (V) 18
Length (m) 391
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 3.3
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4220
Packed per 1

Specifications

Nominal voltage (V) 18
Length (m) 391
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 3.3
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4220
Weight without battery-pack (kg) 3.4
Number of included batteries 2
With battery charger Yes
Weight per piece (g) 9410
Commodity code

Article numbers

Article number 2X580612
EAN 4053423002072
UNSPSC 55101515
Manufacturer article nr  0611921101
Do not close this page. This message will disappear, when the page is fully loaded.