text.skipToContent text.skipToNavigation

Bosch Rotary hammer with SDS plus GBH18V-28F


Article number 2Q717926
Nominal voltage (V) 18
Length (m) 391
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 3.3
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4220
Packed per 1

Specifications

Nominal voltage (V) 18
Length (m) 391
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 3.3
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4220
Weight without battery-pack (kg) 3.4
With battery charger No
Weight per piece (g) 7840
Commodity code

Article numbers

Article number 2Q717926
EAN 4053423004878
UNSPSC 55101515
Manufacturer article nr  0611921103
Do not close this page. This message will disappear, when the page is fully loaded.