text.skipToContent text.skipToNavigation

Bosch Rotary hammer with SDS plus GBH18V-28


Article number 5S030298
Nominal voltage (V) 18
Length (m) 367
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 3.3
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4220
Packed per 1

Specifications

Nominal voltage (V) 18
Length (m) 367
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 3.3
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4220
Weight without battery-pack (kg) 3.3
With battery charger No
Weight per piece (g) 6130
Commodity code

Article numbers

Article number 5S030298
EAN 4053423000528
UNSPSC 55101515
Manufacturer article nr  0611920101
Do not close this page. This message will disappear, when the page is fully loaded.