text.skipToContent text.skipToNavigation

Bosch PRO SDS max-4 drill bit 22x200x320 mm


Article number 4A933896
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 200
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 320
Diameter drill (mm) 22
Holding system SDS-max
Cutting length (mm) 200
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 570
Commodity code

Article numbers

Article number 4A933896
EAN 3165140564175
UNSPSC 27112700
Manufacturer article nr  2608685866
Do not close this page. This message will disappear, when the page is fully loaded.