text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bosch PRO Metal HSS hex shank drill bit 3.2x36x75 mm


Article number 1E146902
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 6.35
Holding system Cylindrical plug-in axle
Cutting length (mm) 36
Suitable for ceramics No
Suitable for glass No
Packed per 5
Full Box only

Specifications

Total length (mm) 75
Diameter drill (mm) 3.2
Shaft diameter (mm) 6.35
Holding system Cylindrical plug-in axle
Cutting length (mm) 36
Suitable for ceramics No
Suitable for glass No
Cutting material HSS
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Bosch
Weight per piece (g) 12
Commodity code

Article numbers

Article number 1E146902
EAN 6949509242785
UNSPSC 31390000
Manufacturer article nr  2608577567
Do not close this page. This message will disappear, when the page is fully loaded.