text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bosch PRO Metal HSS-G drill bit 4.8x52x86 mm


Article number 1B268342
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 4.8
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Suitable for ceramics No
Suitable for glass No
Packed per 5
Full Box only

Specifications

Total length (mm) 86
Diameter drill (mm) 4.8
Shaft diameter (mm) 4.8
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bosch
Weight per piece (g) 13
Commodity code

Article numbers

Article number 1B268342
EAN 6949509243560
UNSPSC 31390000
Manufacturer article nr  2608577645
Do not close this page. This message will disappear, when the page is fully loaded.