text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bosch PRO Metal HSS-G drill bit 12x101x151 mm


Article number 3T904522
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 12
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Suitable for ceramics No
Suitable for glass No
Packed per 5
Full Box only

Specifications

Total length (mm) 151
Diameter drill (mm) 12
Shaft diameter (mm) 12
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bosch
Weight per piece (g) 100
Commodity code

Article numbers

Article number 3T904522
EAN 6949509243751
UNSPSC 31390000
Manufacturer article nr  2608577664
Do not close this page. This message will disappear, when the page is fully loaded.