text.skipToContent text.skipToNavigation

Bosch metal drill bit HSS PointTeQ 7.0 mm


Article number 7E691879
Total length (mm)
Diameter drill (mm)
Cutting length (mm) 69
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Packed per 1

Specifications

Total length (mm) 109
Diameter drill (mm) 7
Cutting length (mm) 69
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bosch
Weight per piece (g) 25
Commodity code

Article numbers

Article number 7E691879
EAN 6949509251992
UNSPSC 31390000
Manufacturer article nr  2608577877
Do not close this page. This message will disappear, when the page is fully loaded.