text.skipToContent text.skipToNavigation

Bosch EXPERT SDS max-8C flat chisel 25x400 mm


Article number 0L867849
Design Flat Chisel
Total length (mm) 400
Chisel width (mm) 25
Tool insertion SDS-max socket
Brand Bosch
Weight per piece (g) 720
Commodity code
Packed per 1

Specifications

Design Flat Chisel
Total length (mm) 400
Chisel width (mm) 25
Tool insertion SDS-max socket
Brand Bosch
Weight per piece (g) 720
Commodity code

Article numbers

Article number 0L867849
EAN 4059952648774
UNSPSC 27112814
Manufacturer article nr  2608901697
Do not close this page. This message will disappear, when the page is fully loaded.