text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bosch Edge Router Bit 12.7mm Microteq Carbide 8mm Cylindrical 83.9mm


Article number 1R634053
Total length (mm) 83.9
Shaft diameter (mm) 8
Suitable for stainless steel Yes
Working length (mm) 40
Suitable for plastic No
Suitable for steel Yes
Suitable for cast iron No
Packed per 1

Specifications

Total length (mm) 83.9
Shaft diameter (mm) 8
Suitable for stainless steel Yes
Working length (mm) 40
Suitable for plastic No
Suitable for steel Yes
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for solid wood Yes
Diameter cutter (mm) 12.7
Brand Bosch
Weight per piece (g) 104
Commodity code
Type Edge Router Bit

Article numbers

Article number 1R634053
EAN 3165140802307
UBB 500648505765
UNSPSC 27112700
Manufacturer article nr  2608629383
Do not close this page. This message will disappear, when the page is fully loaded.