text.skipToContent text.skipToNavigation

Bosch Cordless rivet gun GRG18V-16


Article number 9K918370
Nominal voltage (V) 18
Device stroke (mm) 25
Setting force (N) 16000
Weight without battery-pack (kg) 1.6
With battery charger No
Weight per piece (g) 4100
Commodity code
Packed per 1

Specifications

Nominal voltage (V) 18
Device stroke (mm) 25
Setting force (N) 16000
Weight without battery-pack (kg) 1.6
With battery charger No
Weight per piece (g) 4100
Commodity code

Article numbers

Article number 9K918370
EAN 4053423900811
UNSPSC 27110000
Manufacturer article nr  06019K5005
Do not close this page. This message will disappear, when the page is fully loaded.