text.skipToContent text.skipToNavigation

Bosch Cordless rivet gun GRG18V-16


Article number 6Q060714
Nominal voltage (V) 18
Device stroke (mm) 25
Setting force (N) 16000
Weight without battery-pack (kg) 1.6
With battery charger No
Weight per piece (g) 2480
Commodity code
Packed per 1

Specifications

Nominal voltage (V) 18
Device stroke (mm) 25
Setting force (N) 16000
Weight without battery-pack (kg) 1.6
With battery charger No
Weight per piece (g) 2480
Commodity code

Article numbers

Article number 6Q060714
EAN 4053423900798
UNSPSC 27110000
Manufacturer article nr  06019K5003
Do not close this page. This message will disappear, when the page is fully loaded.