text.skipToContent text.skipToNavigation

Bosch Cordless rivet gun GRG18V-16


Article number 1T795114
Nominal voltage (V) 18
Width 67
Height 243
Length (m) 290
Device stroke (mm) 25
Setting force (N) 16000
Weight without battery-pack (kg) 1.6
Packed per 1

Specifications

Nominal voltage (V) 18
Width 67
Height 243
Length (m) 290
Device stroke (mm) 25
Setting force (N) 16000
Weight without battery-pack (kg) 1.6
With battery charger No
Weight per piece (g) 5900
Commodity code

Article numbers

Article number 1T795114
EAN 4053423900804
UNSPSC 27110000
Manufacturer article nr  06019K5004
Do not close this page. This message will disappear, when the page is fully loaded.