text.skipToContent text.skipToNavigation

Bahco Windshield Supports for 1477K Storage HUB Tool Trolleys


This pack of four supports is ideal for supporting large objects like a car window.The solid supports have a round base and the shape moulds to any object.You can also set the height easily with an extra pack of adaptive supports.Made of steel and coated in a neutral black colour

Article number 3K426297
Colour Black
Width 115
Height 106
Depth 208
Type of accessories/components Other
Packed per 1

Specifications

Colour Black
Width 115
Height 106
Depth 208
Type of accessories/components Other
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Bahco
Weight per piece (g) 3130
Commodity code

Description

This pack of four supports is ideal for supporting large objects like a car window.The solid supports have a round base and the shape moulds to any object.You can also set the height easily with an extra pack of adaptive supports.Made of steel and coated in a neutral black colour

Article numbers

Article number 3K426297
EAN 7314150369256
UBB 500697002631
UNSPSC 27110000
Manufacturer article nr  1477K-AC16
Do not close this page. This message will disappear, when the page is fully loaded.