text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bahco Top Side Tool Panels for 1477K Storage HUB Tool Trolleys


The top side tool panel provides extra storage for your small tools on the top of your Storage HUB.Use the panel in combination with the Bahco hooking system in different positions.Manufactured from steel and coated in a neutral black colour

Article number 6Z067256
Colour Black
Width 25
Height 400
Depth 365
Type of accessories/components Tool panel
Packed per 1

Specifications

Colour Black
Width 25
Height 400
Depth 365
Type of accessories/components Tool panel
Material Steel
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Bahco
Weight per piece (g) 4600
Commodity code

Description

The top side tool panel provides extra storage for your small tools on the top of your Storage HUB.Use the panel in combination with the Bahco hooking system in different positions.Manufactured from steel and coated in a neutral black colour

Article numbers

Article number 6Z067256
EAN 7314150369218
UBB 500697002060
UNSPSC 27110000
Manufacturer article nr  1477K-AC13
Do not close this page. This message will disappear, when the page is fully loaded.