text.skipToContent text.skipToNavigation

Bahco Short Measuring Tapes with Positive Locking Button


Article number 0N595789
Tape width (mm)
Length (m)
Weight 155
Imperial graduation No
With brake No
Brand Bahco
Weight per piece (g) 140
Packed per 1

Specifications

Tape width (mm) 16
Length (m) 3
Weight 155
Imperial graduation No
With brake No
Brand Bahco
Weight per piece (g) 140
Commodity code

Article numbers

Article number 0N595789
EAN 7314150118984
UBB 500657827605
UNSPSC 27110000
Manufacturer article nr  MTG-3-16
Do not close this page. This message will disappear, when the page is fully loaded.